You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #EFC125

Thomas and Betts Liquidtight Flexible Nonmetallic, Black, 1-1/4 in.

SKU # 78621078964 Manufacturer Series: XTRAFLEX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Flex Tubing
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 1-1/4 in.
Length: 100 ft.