Menu Search
Search
ABB INSTALLATION PRODUCTS #LTAES03G-C

Thomas and Betts Liquidtight Flexible Conduit, 3/4 in., Aluminum, LTAE, PVC

SKU # 78621010522
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: LTAE
Core: Aluminum
Jacket: PVC
Temperature: -20 to 80 deg C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 100 ft.