THOMAS & BETTS #MSA07520

Liquidtight Conduit Adapter 3/4 inch Aluminum

SKU: 78621079358
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Liquidtight Conduit Adapter
Material: Aluminum
Trade Size: 3/4 in.
Description
Liquidtight Flexible Conduit NPT-MS Adapters: Plug Type - Liquidtight Conduit Adapter; Material - Aluminum; Trade Size - in - 3/4; Additional Information - Thread Size: 1-3/16-18 UNEF-2B
Additional Info: Thread Size: 1-3/16-18 UNEF-2B