THOMAS & BETTS #MSA05018

Liquidtight Conduit Adapter 1/2 inch Aluminum

SKU: 78621079355
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Liquidtight Conduit Adapter
Material: Aluminum
Trade Size: 1/2 in.
Description
Liquidtight Flexible Conduit NPT-MS Adapters: Plug Type - Liquidtight Conduit Adapter; Material - Aluminum; Trade Size - in - 1/2; Additional Information - Thread Size: 1-20 UNEF-2B
Additional Info: Thread Size: 1-20 UNEF-2B