MOLEX #36371

Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch Straight Male

SKU: 78678836371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Aluminum
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 3/4 in.
Description
Liquidtight Flexible Conduit Gaskets: Connector Type - Liquidtight Flexible Conduit Connector w/Grip; Conduit Type - Metallic; Connection Type - Straight Male; Connector Material - Aluminum; Mesh Material - Stainless Steel; Throat - Insulated; Trade Size - in - 3/4