Menu Search
Liquidtight Flexible Conduit Gaskets Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch Straight Female

MOLEX #36381

Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch Straight Female

SKU #78678836381
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Female
Connector Material: Aluminum
Mesh Material: Stainless Steel
Trade Size: 3/4 in.

Liquidtight Flexible Conduit Gaskets: Connector Type - Liquidtight Flexible Conduit Connector w/Grip; Conduit Type - Metallic; Connection Type - Straight Female; Connector Material - Aluminum; Mesh Material - Stainless Steel; Trade Size - in - 3/4