Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

MOLEX #36400

Metallic Liquidtight Flexible Conduit Connector w/Grip 1/2 inch 90-Deg Male

SKU: 78678836400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: 90 Degree Male
Connector Material: Aluminum
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 1/2 in.
Liquidtight Flexible Conduit Gaskets: Connector Type - Liquidtight Flexible Conduit Connector w/Grip; Conduit Type - Metallic; Connection Type - 90-Deg Male; Connector Material - Aluminum; Mesh Material - Stainless Steel; Throat - Insulated; Trade Size - in - 1/2