Menu Search
LEGRAND - PASS & SEYMOUR #STB250-SF

Flexcor Metallic Liquidtight Flexible Conduit Connector w/Grip 2-1/2 inch Straight Male

SKU # 78500798174 Manufacturer Series: STB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Die Cast Steel
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 2-1/2 in.