The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
HUBBELL #074093403

Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch Straight Male

SKU # 78358533162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Steel
Mesh Material: Stainless Steel
Throat: Non-Insulated
Trade Size: 3/4 in.

Additional Info: Mesh Length: 4.00"