Menu Search
Search
HUBBELL #074093423

Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch 90-Deg Male

SKU # 78358533172
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: 90 Degree Male
Connector Material: Steel
Mesh Material: Stainless Steel
Throat: Non-Insulated
Trade Size: 3/4 in.

Additional Info: Mesh Length: 4.00"