HUBBELL #074093402

Metallic Liquidtight Flexible Conduit Connector w/Grip 1/2 inch Straight Male

SKU: 78358533161
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Steel
Mesh Material: Stainless Steel
Throat: Non-Insulated
Trade Size: 1/2 in.
Description
Liquidtight Flexible Conduit Gaskets: Connector Type - Liquidtight Flexible Conduit Connector w/Grip; Conduit Type - Metallic; Connection Type - Straight Male; Connector Material - Steel; Mesh Material - Stainless Steel; Throat - Non-Insulated; Trade Size - in - 1/2