Menu Search
Liquidtight Flexible Conduit Gaskets Metallic Liquidtight Flexible Conduit Connector w/Grip 1 inch Straight Male

APPLETON #STB-100SR

Metallic Liquidtight Flexible Conduit Connector w/Grip 1 inch Straight Male

SKU #78138151318
Manufacturer Series: STB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Malleable Iron
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 1 in.