Menu Search

THOMAS & BETTS #MSA05016

NPT/MS Connector Aluminum

SKU: 78621079354
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: NPT/MS Connector
Material: Aluminum
NPT: 1/2 in.
AN-MS Shell Size: 16,16S
Description
Liquidtight Flexible Conduit Connectors: Adapter Type - NPT/MS Connector; Material - Aluminum; NPT - in - 1/2; AN-MS Shell Size - 16,16S