Menu Search
Liquidtight Flexible Conduit Connectors Liquidtight Conduit Connector, Flexible Metal, 3/4 in.

THOMAS & BETTS #5343SST6

Liquidtight Conduit Connector, Flexible Metal, 3/4 in.

SKU #78621008044
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Material: 316 Stainless Steel
Type: Liquidtight NPT Connector
Conduit Type: Flexible Metal
Throat: Insulated
Angle: 45 Degree
Trade Size: 3/4 in.