Menu Search
THOMAS & BETTS #5352SST6

Liquidtight Conduit Connector, Flexible Metal, 1/2 in.

SKU # 78621008086
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: 316 Stainless Steel
Type: Liquidtight NPT Connector
Conduit Type: Flexible Metal
Throat: Insulated
Angle: 90 Degree
Trade Size: 1/2 in.