STEEL CITY #LT300-SC

Liquidtight Conduit Connector, Flexible Metallic, 3 in.

SKU: 78599108554
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Material: Malleable Iron
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Throat: Non-Insulated
Angle: Straight
Trade Size: 3 in.
Description
T&B LT300-SC 3INCH STRAIGHT SC LT C