The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SOUTHWIRE #EW-BC-050WT

SIMPushâ„¢ Connector, Liquidtight Box; Copper-Free AL; Push-to-Install; Straight; 1/2 in.

SKU # 03288671389
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Liquidtight Box Connector
Material: Copper-free Aluminum
Type: Push-to-Install
Conduit Type: EMT
Angle: Straight
Trade Size: 1/2 in.

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool.