Menu Search
Search
O-Z/GEDNEY #4QS9250

Liquidtight Conduit Connector, Flexible Metallic, 90-deg

SKU # 68785587619 Manufacturer Series: 4QS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: Zinc-plated Malleable Iron
Type: Liquidtight Conduit Connector
Conduit Type: Flexible Metallic
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 2-1/2 in.