Menu Search
Search
KILLARK #K050

Liquid-tight Connector, Metallic/Non-Metallic, 1/2 in.

SKU # 78393699793 Manufacturer Series: Series K
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Adapter Type: Liquid-tight Connector
Material: Steel
Type: 1/2 in. NPT
Conduit Type: Metallic/Non-Metallic
Ground Wire Lug: 14 AWG Sol to 4 AWG Str
Throat: Non-Insulated
Angle: Straight
Trade Size: 1/2 in.

Liquid-tight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage and chemical plants, plastics fabricators, machine shops.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.