HUBBELL #H0759

Connector, Liquidtight, 3/4 in. Trade

SKU: 78358503423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: NPT Connector
Material: Steel
NPT - in: 1-1/2
Description
Liquidtight Flexible Conduit Connectors: Adapter Type - NPT Connector; Material - Steel; NPT - in - 1-1/2; Additional Information - Trade Size: 3/4 in.
Additional Info: Trade Size: 3/4 in.