Menu Search
Search
EATON CROUSE-HINDS SERIES #LT40090G

Crouse-Hinds Liquidtight Conduit Connector, Flexible Metallic, 4 in.

SKU # 78456426050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: Zinc Electro-plated Malleable Iron
Type: Liquidtight Conduit Connector
Conduit Type: Flexible Metallic
Ground Wire Lug: 6 - 3/0 AWG
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 4 in.