Menu Search
Search
EATON CROUSE-HINDS SERIES #LTB600

Liquid-tight Conduit Connector, Flexible Metallic, 6 in.

SKU # 78456431600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Male NPSM Thread
Material: Malleable Iron
Type: Liquid-tight Conduit Connector
Conduit Type: Flexible Metallic
Throat: Insulated
Angle: Straight
Trade Size: 6 in.