Menu Search
Search
EATON CROUSE-HINDS SERIES #LT12590G-SA

Liquid-tight Conduit Connector, Flexible Metallic, 1-1/4 in.

SKU # 78456435125
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Male NPSM Thread
Material: Aluminum
Type: Liquid-tight Conduit Connector
Conduit Type: Flexible Metallic
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 1-1/4 in.