Menu Search
APPLETON #PG50-STB

Liquidtight Connector Steel

SKU # 78138130444 Manufacturer Series: PG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Liquidtight Connector
Material: Steel
Type: Liquidtight Connector
NPT: 1/2 in.
Conduit Type: Steel
Trade Size: PG

Liquidtight Flexible Conduit Connectors: Adapter Type - Liquidtight Connector; Material - Steel; NPT - in - 1/2; Additional Information - Angle: Straight, Color: Blue; Manufacturer Series - PG

Additional Info: Angle: Straight, Color: Blue