Menu Search

ANAMET ELECTRICAL #5STNM100

Liquidtight Conduit Connector, Flexible Non-Metallic Type A

SKU #71411801770
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Material: Zinc Plated Steel
Type: Liquidtight NPT Connector
Conduit Type: Flexible Non-Metallic Type A
Throat: Insulated
Angle: Straight
Trade Size: 1 in.