Menu Search
ANAMET ELECTRICAL #7140122

Liquidtight Conduit Connector, Flexible Metal, 3/8 in.

SKU # 71411801040
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: Nickel Plated Brass
Type: Liquidtight NPT Connector
Conduit Type: Flexible Metal
Throat: Partially Insulated
Angle: Straight
Trade Size: 3/8 in.