Menu Search
Liquidtight Flexible Conduit Connectors Liquidtight Conduit Connector, Flexible Metal, 1-1/4 in.

ANAMET ELECTRICAL #7149352

Liquidtight Conduit Connector, Flexible Metal, 1-1/4 in.

SKU #71411801192
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Material: Nickel Plated Brass
Type: Liquidtight NPT Connector
Conduit Type: Flexible Metal
Throat: Partially Insulated
Angle: 90 Degree
Trade Size: 1-1/4 in.