Menu Search
ABB INSTALLATION PRODUCTS #ST21/290G-G

Thomas and Betts Liquidtight Conduit Connector, Flexible Metallic, 90-deg

SKU # 70450801219 Manufacturer Series: Ocal
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: PVC Coated Steel
Type: Liquidtight Conduit Connector
Conduit Type: Flexible Metallic
Angle: 90 Degree
Trade Size: 2-1/2 in.