Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Nonmetallic Type-B and Flexible Tubing Liquidtight Connector 3/4 in Straight Nylon

TOPAZ ELECTRIC CORP #P472

Flexible Nonmetallic Type-B and Flexible Tubing Liquidtight Connector 3/4 in Straight Nylon

SKU #75133821590
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Nylon
Angle: Straight
Trade Size: 3/4 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B and Flexible Tubing; Material - Nylon; Angle - Straight; Trade Size - 3/4 in