Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Nylon; 90 Degree; 3/4 in.
TOPAZ ELECTRIC CORP #P492

Connector, Liquidtight; Nylon; 90 Degree; 3/4 in.

SKU # 75133821670
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Nylon
Angle: 90 Degree
Trade Size: 3/4 in.