Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Malleable Iron; Straight; 2 in.
TOPAZ ELECTRIC CORP #476S

Connector, Liquidtight; Malleable Iron; Straight; 2 in.

SKU # 75133833640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 2 in.