Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Nonmetallic Type-A Liquidtight Connector 3/4 in Straight Steel/Malleable Iron

THOMAS & BETTS #3722-TB

Flexible Nonmetallic Type-A Liquidtight Connector 3/4 in Straight Steel/Malleable Iron

SKU #78621003722
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-A
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 3/4 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-A; Material - Steel/Malleable Iron; Angle - Straight; Throat - Insulated; Trade Size - 3/4 in