THOMAS & BETTS #5343GR

Flexible Metallic Liquidtight Grounding Connector 3/4 in 45-deg Steel/Malleable Iron

SKU: 78621090004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 deg
Throat: Insulated
Trade Size: 3/4 in.
Ground Wire Lug: 14-4 AWG
Manufacturer Series: 53GR
Description
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Grounding Connector; Conduit Type - Flexible Metallic; Material - Steel/Malleable Iron; Angle - 45-deg; Throat - Insulated; Trade Size - 3/4 in; Ground Wire Lug - 14-4 AWG; Additional Information - Revolver ground lug; Manufacturer Series - 53GR
Additional Info: Revolver ground lug