Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Grounding Connector 2 in 90-deg Steel/Malleable Iron

THOMAS & BETTS #5357GR

Flexible Metallic Liquidtight Grounding Connector 2 in 90-deg Steel/Malleable Iron

SKU #78621089636
Manufacturer Series: 53GR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated
Trade Size: 2 in.
Ground Wire Lug: 4-2/0 AWG

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Grounding Connector; Conduit Type - Flexible Metallic; Material - Steel/Malleable Iron; Angle - 90-deg; Throat - Insulated; Trade Size - 2 in; Ground Wire Lug - 4-2/0 AWG; Additional Information - Mechanical copper ground lug; Manufacturer Series - 53GR

Additional Info: Mechanical copper ground lug