Flexible Metallic Liquidtight Connector 4 in Straight Steel/Malleable Iron

SKU: 78621090989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 4 in.
Manufacturer Series: 53 HT
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel/Malleable Iron; Angle - Straight; Throat - Insulated; Trade Size - 4 in; Additional Information - High Temperature Rating. Range: -60 to +150 deg C; Manufacturer Series - 53 HT
Additional Info: High Temperature Rating. Range: -60 to +150 deg C