Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 3/8 in (1/2KO) 90-deg Aluminum

THOMAS & BETTS #5251AL

Flexible Metallic Liquidtight Connector 3/8 in (1/2KO) 90-deg Aluminum

SKU #78621080253
Manufacturer Series: 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 3/8 in (1/2 KO)

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Aluminum; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 3/8 in (1/2KO); Manufacturer Series - 52