Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 3/4 in 90-deg Steel, PVC 40mil Coated

THOMAS & BETTS #3363

Flexible Metallic Liquidtight Connector 3/4 in 90-deg Steel, PVC 40mil Coated

SKU #78621003363
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: 90 Degree
Throat: Insulated
Trade Size: 3/4 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel, PVC 40mil Coated; Angle - 90-deg; Throat - Insulated; Trade Size - 3/4 in