Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 1/2 in 45-deg Steel/Malleable Iron

THOMAS & BETTS #5342-HT

Flexible Metallic Liquidtight Connector 1/2 in 45-deg Steel/Malleable Iron

SKU #78621091025
Manufacturer Series: 53 HT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated
Trade Size: 1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel/Malleable Iron; Angle - 45-deg; Throat - Insulated; Trade Size - 1/2 in; Additional Information - High Temperature Rating. Range: -60 to +150 deg C; Manufacturer Series - 53 HT

Additional Info: High Temperature Rating. Range: -60 to +150 deg C