Flexible Metallic Liquidtight Connector 1-1/2 in 90-deg Stainless Steel

SKU: 78621097773
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Stainless Steel
Angle: 90 deg
Throat: Insulated
Trade Size: 1-1/2 in.
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Stainless Steel; Angle - 90-deg; Throat - Insulated; Trade Size - 1-1/2 in; Additional Information - Type 304 Stainless Steel Body & Gland Nut
Additional Info: Type 304 Stainless Steel Body & Gland Nut