Menu Search

THOMAS & BETTS #LT100P

Bullet Connector, Nonmetallic Type-B; Flexible; 1 in.; Straight Thermoplastic

SKU: 78621045067
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Thermoplastic
Angle: Straight
Trade Size: 1 in.
Description
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B and Flexible Tubing; Material - Thermoplastic; Angle - Straight; Trade Size - 1 in; Manufacturer Series - Bullet