Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Thermoplastic; 45 Degree; 1 in.
THOMAS & BETTS #LT4100P

Bullet Connector, Liquidtight; Thermoplastic; 45 Degree; 1 in.

SKU # 78621045084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Thermoplastic
Angle: 45 Degree
Trade Size: 1 in.