Menu Search
THOMAS & BETTS #3723

Connector, Liquidtight; Straight; Steel/Malleable Iron; 1 in.

SKU # 78621003723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-A
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 1 in.