Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Straight; Steel/Malleable Iron; 1-1/2 in.
THOMAS & BETTS #5336-HT

Connector, Liquidtight; Straight; Steel/Malleable Iron; 1-1/2 in.

SKU # 78621090967 Manufacturer Series: 53 HT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 1-1/2 in.

Additional Info: High Temperature Rating. Range: -60 to +150 deg C