Menu Search
THOMAS & BETTS #3323

Connector, Liquidtight; Straight; Flex Metallic; 3/4 in.

SKU # 78621003323
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: Straight
Throat: Insulated
Trade Size: 3/4 in.