Menu Search
THOMAS & BETTS #5237AL

Connector, Liquidtight; Straight; Aluminum; 2 in.

SKU # 78621080252 Manufacturer Series: 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: Straight
Throat: Non-Insulated
Trade Size: 2 in.