Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Steel/Malleable Iron; Straight; 3/8 in.
THOMAS & BETTS #LT38M

Bullet Connector, Liquidtight; Steel/Malleable Iron; Straight; 3/8 in.

SKU # 78621045057
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 3/8 in (1/2 KO)