Menu Search
THOMAS & BETTS #5231GR

Connector, Liquidtight Grounding; Straight; Flex Metallic; 3/8 in.

SKU # 78621089982 Manufacturer Series: 52GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in (1/2 KO)
Ground Wire Lug: 14-8 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Non-Insulated

Additional Info: Revolver ground lug