Menu Search
THOMAS & BETTS #5237GR

Connector, Liquidtight Grounding; Straight; Flex Metallic; 2 in.

SKU # 78621089610 Manufacturer Series: 52GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Non-Insulated
Trade Size: 2 in.
Ground Wire Lug: 4-2/0 AWG

Additional Info: Mechanical copper ground lug