Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight Grounding; Straight; Flex Metallic; 2-1/2 in.
THOMAS & BETTS #5338GR

Connector, Liquidtight Grounding; Straight; Flex Metallic; 2-1/2 in.

SKU # 78621089627 Manufacturer Series: 53GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 2-1/2 in.
Ground Wire Lug: 2-4/0 AWG

Additional Info: Mechanical copper ground lug