Menu Search
THOMAS & BETTS #5353GR

Connector, Liquidtight Grounding; 90 Degree; Flex Metallic; 3/4 in.

SKU # 78621090009 Manufacturer Series: 53GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Ground Wire Lug: 14-4 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated

Additional Info: Revolver ground lug